Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Lube Adapter, Plated Brass Silver
Mfr # G501
Zoro # G7465534
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NPT
- For Use With Luer Lock Products
- Color Silver
- Material Plated Brass
- Application Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Product Information
- Brand Zoro Select
- MFR # G501
- Zoro # G7465534
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | 1/4-28 Male to 1/8 NPT Male |
Details
Item | Lube Adapter |
Type | NPT |
For Use With | Luer Lock Products |
Color | Silver |
Material | Plated Brass |
Application | Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks |
Fitting Material | Brass |
Description
Lube Adapter, Fitting Material Brass, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Gray Double Sided Tape 25Mm (CDCG25)
- COX Epoxy Applicator, 400 mL Container, 18V DC (DB2C-05-50-005)
- INTERTAPE PM2 TAN 24MMX54.8M IPG-IPG 36 (PM2...74)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT-1/2)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW7)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY9)
- ZORO SELECT Male Luer to 1/8 NPT Male, Plated Brass Silver (G513)
- ZORO SELECT Needle, 1/4 in Length, Stainless Steel 12 PK Silver (5FTY3)
- ZORO SELECT Needle, Reusable Blunt Probe 1/8 in NPT Stainless Steel 5 PK Silver (5FTZ9)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G503)
- ZORO SELECT Female Luer Barb Adapter, 316 stainless steel Silver (G530)
- Zoro Select Dispensing Syringe Needles, Tips & Caps