Shop All Utility Carts
Zoro Select
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb
Mfr # 10F444
Zoro # G6432571
original price:
$283.87
6% off
new price: $265.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$265.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 40 in
- Overall Width 24 in
- Material Steel
- Color Black
Product Information
- Brand Zoro Select
- MFR # 10F444
- Zoro # G6432571
- UPC # 190735902851
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 40 in |
Overall Width | 24 in |
Shelf Width | 24 in |
Handle Height | 37 in |
Shelf Length | 36 in |
Top Shelf Height | 24 in |
Caster Dia. | 5 in |
Lip Height | 1-1/2 in |
Caster Width | 1-1/4 in |
Shelf LxW | 36 in x 24 in |
Overall LxWxH | 40 in x 24 in x 36 in |
Description
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Black Color, Overall Length 40 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 37 in, Top Shelf Height 24 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 2 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver/Black (SSF02)
- VESTIL Drum Truck, Stainless Steel (DBT-SS)
- HARRINGTON External Snap Ring (9047110)
- ZORO SELECT 36 in. Hook Bungee Cord Assortment (10-Pack) (4HXF7)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-247236-2-3K-TLD-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCPFS-2436-2-95)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (35KT25)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE1P-2436-2-8SPN-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34S)
- DURHAM MFG Steel Cart, Flat, 5 Shelves, 3,000 lb (RSC-3060-5-3K-95)
- Zoro Select Utility Carts