Shop All Guard Rails
Zoro Select
Low Profile Machine Guard
Mfr # 1GUE1
Zoro # G0255394
product price: $105.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$105.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Construction Steel
- Length 3 ft.
- Guard Rail Component Machine Guard
Product Information
- Brand Zoro Select
- MFR # 1GUE1
- Zoro # G0255394
- UPC # 190735400760
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 3 ft. |
Overall Length | 3 ft |
Overall Height | 16 in |
Mounting Plate Dimensions | 8 in x 8 in |
Height | 16" |
Diameter | 4 1/2 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Construction | Steel |
Guard Rail Component | Machine Guard |
Color | Safety Yellow |
Includes | Guard Only |
Item | Machine Guard |
Number of Ribs | 0 |
Net Weight | 24.2 lb |
Finish | Powder Coat |
Description
Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Safety Yellow, Overall Height 16 in, Number of Ribs 0, Overall Length 3 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 24.2 lb, Includes Guard Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Heavy-Duty Casters Wheel Diam: 4" (part# 1-320990) (AQ2-LRW-IBF)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE26424)
- ROYAL BASKET TRUCKS Hamper Kit, Black Vinyl, Towels (R00-KKX-THK)
- TANIS Strip Brush Holder, Overall Length 72 In (AH401272CF)
- ZORO SELECT Guard Rail, L44In, Bolt-On (5W804)
- ZORO SELECT Triple Elbow Guard (2WJJ1)
- ZORO SELECT Modular Base Unit, 10 In L x 8-5/8 H, Ylw (21XL87)
- ZORO SELECT Three Way Post, 21 In., Yellow, Steel (22DN13)
- ZORO SELECT Low Profile Machine Guard (1GUE2)
- ZORO SELECT Guard Post, Center, Single, H18 1/2In (5W809)
- VESTIL STEEL PIPE SAFETY RAILING DOUBLE SOCKET (VDKR-P102)
- Zoro Select Guard Rails