Shop All Guard Rails
Zoro Select
Low Profile Machine Guard
Mfr # 1GUD9
Zoro # G2582273
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Construction Steel
- Length 3 ft.
- Guard Rail Component Machine Guard
Product Information
- Brand Zoro Select
- MFR # 1GUD9
- Zoro # G2582273
- UPC # 190735400753
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 3 ft. |
Overall Length | 3 ft |
Overall Height | 9 in |
Mounting Plate Dimensions | 8 in x 8 in |
Diameter | 4 1/2 in |
Height | 9" |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Construction | Steel |
Guard Rail Component | Machine Guard |
Color | Safety Yellow |
Includes | Guard Only |
Number of Ribs | 0 |
Finish | Powder Coat |
Net Weight | 23 lb |
Item | Machine Guard |
Description
Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Safety Yellow, Overall Height 9 in, Number of Ribs 0, Overall Length 3 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 23 lb, Includes Guard Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (6I-4T4)
- VESTIL Dock Leveler Actuation Handle (FM-BAR)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Black (2HDK5)
- RICHELIEU AMERICA LTD. 7/32X100 Nat Sash Cord (642021)
- ZORO SELECT Guard Rail, 3 Ribbed Lift-out Rail, L102In (5JEU4)
- ZORO SELECT Guard Rail, 6 ft. L, 12 In. H (GR-H2R-BO-6-YL)
- ZORO SELECT Guardrail, 10 Ft. L, 3-1/2 Ft. H, Yellow (10K026)
- ZORO SELECT High Profile Machine Guard (2WJJ5)
- ZORO SELECT Guard Rail Mounting Bracket, Blue (GR-H2R-TP-ADJBKT)
- ZORO SELECT Tubular Mounting Post, 10 In x 42 In, Ylw (21XL99)
- ZORO SELECT Guard Rail Post, Double High Center, L 4In (5JEX8)
- Zoro Select Guard Rails