Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Low Profile Floor Lock, 4-9/16 in H
Mfr # 2GWZ8
Zoro # G1572085
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Lock Retracted Height 3 7/8 in
- Floor Lock Extended Height 4 3/8 in
- Material Steel
- For Caster Mounting Height 4 9/16 in
- Overall Height 4-3/8"
Product Information
- Brand Zoro Select
- MFR # 2GWZ8
- Zoro # G1572085
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
Floor Lock Retracted Height | 3 7/8 in |
Floor Lock Extended Height | 4 3/8 in |
For Caster Mounting Height | 4 9/16 in |
Overall Height | 4-3/8" |
Mounting Plate Size | 5-1/2 in x 5-1/2 in |
Overall Size | 7-5/8" x 5-1/2" |
Use w/Caster Size | 5" |
Mounting Bolt Dia. | 3/8 in |
Retracted Height | 3-7/8" |
Mounting Height | 4-9/16" |
Details
Material | Steel |
Mounting Plate Bolt Hole Pattern | D |
Inside Bolt Hole Spacing | 4-3/8 in x 4-1/2 in |
Outside Bolt Hole Spacing | 4-3/8 in x 4-1/2 in |
Plate Thickness | 1/8" |
Includes | Bottom Pad With Suction Cups For Added Traction |
Item | Heavy-Duty Low-Profile Floor Lock |
Lock Type | Foot Pedal |
Mounting Type | Plate |
For Use With | Carts |
Mounting Plate Thickness | 1/8 in |
Description
Heavy-Duty Low-Profile Floor Lock, 4 9/16 in For Caster Mounting Height, 3 7/8 in Floor Lock Retracted Height, 4 3/8 in Floor Lock Extended Height, D Mounting Plate Bolt Hole Pattern, 5-1/2 in x 5-1/2 in Mounting Plate Size, Steel, 4-3/8 in x 4-1/2 in Inside Bolt Hole Spacing, 4-3/8 in x 4-1/2 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dock Seal 13" Projection, 8x9 Door (D-350-13)
- LOCOLOC Heavy Wall Alum Sleeve, 1/8" Cable, PK175 (SL1-4H)
- DAYTON Top Hook Assembly (GGS_57128)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb (61214)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 11-1/2in (1VJN5)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 8 in. (2EMZ8)
- ZORO SELECT Floor Lock, Heavy Duty, For Casters (TLCH)
- ZORO SELECT Wood Sockets (SR2402ZN-M36)
- ZORO SELECT Floor Lck, Top Plate, 8-13/16in H, 6in Cstr (FL-LK-S)
- ZORO SELECT Floor Lock, Plate, 8-1/4 in. H, 4 x 4-1/2 (5VR15)
- MASTER CASTER Caster, Low Profile Bel G, Black, PK5 (70178)
- Zoro Select Caster & Wheel Accessories & Components