Shop All Bolt Hole Casters
Zoro Select
Low-Profile Easy-Turn Bolt-Hole Caster
Mfr # LMDA-VPA 50G-FI
Zoro # G4547713
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Stem Type Threaded Bolt Hole
- Caster Product Group Swivel Caster With Brake
- Tread Shape Standard
- Wheel Width 2 x 18 mm
Product Information
- Brand Zoro Select
- MFR # LMDA-VPA 50G-FI
- Zoro # G4547713
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Width | 2 x 18 mm |
Wheel Dia. | 50 mm |
Mounting Height | 2 3/4 in |
Thread Size | M8 |
Mounting Bolt Dia. | M10 |
Overall Height | 71 mm |
Bolt Hole Dia. | 3/8 in |
Caster Thread Size | M8 |
Swivel Radius | 56 mm |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 3/8 in Bolt Hole Dia., 3/8 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 150 lb Load Rating, 2 Number of Wheels, Plain, 2 3/4 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Rubber Wheel/Tread Material, 80 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 24BF (KG24 VO)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 36x24 2 Shelves 1200 Lb. Capacity (188780)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47107)
- MAASDAM Strap, for WS-2.75, No Hook, 12 ft. (6010-2WS)
- ZORO SELECT Dual Whl Cstr, Swl, Thrm Rubr, 3 in., 220 lb (LMDA-TPA 75G-FI)
- ZORO SELECT Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Pln (LMDA-TPA 50G)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-POA 50G-FI)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb, Znc (LER-POEV 126KA-FI-SB)
- ZORO SELECT Kingpin Swivel Caster, Polyrthn, 5 in, 770 lb, Ylw (LKR-ALTH 125K)
- ZORO SELECT Kingpin Swivl Caster, Rubbr, 4 in., 396 lb. (BS4 100 GR1E L)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-SS316BH20S414-PPUB-BLUE-4)
- Zoro Select Bolt Hole Casters