Shop All Dunnage Racks
Zoro Select
Low Prof Dunnage Rack, 1400 lb., Wire, 60 W
Mfr # 2HFX8
Zoro # G3451585
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire
- Width 60"
- Depth 24"
- Height 10-1/2"
- Load Capacity 1400 lb.
Product Information
- Brand Zoro Select
- MFR # 2HFX8
- Zoro # G3451585
- UPC # 190735445037
- Country of Origin Multiple
- Category Dunnage Racks
Dimensions
Width | 60" |
Depth | 24" |
Height | 10-1/2" |
Overall Height | 10 1/2 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Overall HxWxD | 10 1/2 in x 60 in x 24 in |
Details
Item | Low Profile Dunnage Rack |
Material | Wire |
Load Capacity | 1400 lb. |
Color | Silver |
Standards | NSF |
Finish | Chrome |
Description
Low Profile Dunnage Rack, Silver, Finish Chrome, Load Capacity 1,400 lb, Overall Depth 24 in, Overall Height 10 1/2 in, Overall Width 60 in, Steel, Standards NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x30in, LdCap 600lb (1830C)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC LIGHT GREY)
- WIPESPLUS Multi-Task Buckets, Red Lids, PK4 (38030)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-07)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 48 W (2HFX7)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX5)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 24 W (2HFX2)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX3)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6015)
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- Zoro Select Dunnage Racks