Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Nipple, MNPT, 3/4" x 1/2" Pipe Size
Mfr # 706123-1208
Zoro # G5134613
original price:
$13.19
9% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 706123-1208
- Zoro # G5134613
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Outside Dia. | 1-13/64" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Pipe Size - Nominal | 3/4 in x 1/2 in |
Overall Pipe Length | 1.5 in |
Thread Size | 3/4-14 x 1/2-14 |
Overall Length | 1 5/8 in |
Outside Diameter | 1 1/16 in |
Description
Nipple, Application Air, Natural Gas, Potable Water, Gravity Flow Yes, Material Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Outside Diameter 1 1/16 in, Overall Length 1 5/8 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trim Sleeve, Diverter RP51916 Chr (RP51916)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 3/8" (4347001290)
- WATTS Pressure Regulator, 1/8 In, 0 to 125 psi (1/8 LF560 0-125)
- THETFORD 92860 Porta Potti135; White; 2.6 Gal. (92860)
- ZORO SELECT Brass Coupling, FNPT, 3/8" x 1/4" Pipe Size (22UL47)
- ZORO SELECT Hex Bushing, Brass, 1 x 1/2 in, Class 125 (ZUSA-PF-10621)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/8 in, NPT (ZUSA-PF-10611)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/4 in, BSPT (ZUSA-PF-10266)
- ZORO SELECT Locknut, Brass, 2 1/2", F NPSL, Class 125 (ZUSA-PF-10341)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/4" Pipe Size (6AZA1)
- THRIFCO PLUMBING 1/4 X 6 Inch Brass Nipple (5319081)
- Zoro Select Brass Pipe Fittings