Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Male Elbow, 3/8" x 1/4" Pipe Size
Mfr # 706235-0604
Zoro # G3002618
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 706235-0604
- Zoro # G3002618
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Overall Length | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Thread Size A | 3/8 in -18 |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Outside Diameter | 1/2 in |
Description
90 Degrees Male Reducing Elbow, Brass, CA2745, 3/8 in, Male, NPT, 1 1/4 in, 18, 3/8 in -18, 1/4 in, Male, NPT, 1/2 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Malleable Iron 90 Degree Elbow Class 300 (1LBU7)
- B & K STZ Industries 3/4 in. FIP each Black Malleable Iron Cap (310UPCA-34)
- WATTS Plt-5 Expansion Tank (0067370)
- JONES STEPHENS 1/2" x 1/4" OD Compression PlumBite Push On Supply Stop, Straight (C77476LF)
- ZORO SELECT Brass Cap, FNPT, 1/4" Pipe Size (6AYZ3)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/8" Pipe Size (6AYX2)
- ZORO SELECT 90 Street Elbow, Brass, 1 in, FNPT x MNPT (ZUSA-PF-10677)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/8" Pipe Size (706130-02)
- ZORO SELECT Red Brass Union, FNPT, 1/4" Pipe Size (6RDA4)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1-1/4" x 1" Pipe Size (2CFG3)
- TINKERTOOLS B & K 164-105 Solvent Union 1 in. - 150 Psi (TI612792)
- Zoro Select Fittings