Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Male Elbow, 1/2" x 3/8" Pipe Size
Mfr # 706235-0806
Zoro # G1980715
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 706235-0806
- Zoro # G1980715
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Overall Length | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Thread Size B | 3/8 in -18 |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
90 Degrees Male Reducing Elbow, Brass, CA2745, 1/2 in, Male, NPT, 1 1/16 in, 14, 1/2 in -14, 3/8 in, Male, NPT, 11/16 in, 18, 3/8 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" BLACK COUPLING (350-501)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1/2 in Pipe Size (439166)
- ANVIL 3" Malleable Iron 90 Degree Elbow Class 150 (0310002209)
- THRIFCO PLUMBING 4-1/2 Inch Flat Kitchen Sink Strainer (9401804)
- ZORO SELECT Brass Extruded Tee, FNPT, 3/4" Pipe Size 5 PK (6AYV0)
- ZORO SELECT Low Lead Brass Bushing, 1/2" x 1/8" Pipe Size (706110-0802)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size (1VFY7)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6RCY9)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (706115-08)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10579)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 28 27)
- Zoro Select Brass Pipe Fittings