Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Hex Nipple, 1" Pipe Size
Mfr # 706122-16
Zoro # G8656803
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Zoro Select
- MFR # 706122-16
- Zoro # G8656803
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Hex Size | 1 1/16 in |
Overall Length | 1 7/8 in |
Fitting Thread Size A | 1 in -11 1/2 |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Thread Size B | 1 in -11 1/2 |
Description
Hex Nipple, Brass, CA2745, 1 in, Male, NPT, 1 1/4 in, 11 1/2, 1 in -11 1/2, 1 in, Male, NPT, 1 1/4 in, 11 1/2, 1 in -11 1/2, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Union Elbow, 3/8 in Tube Size, PVDF, Black (FB6EU6-HBLK)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-4G)
- ZORO SELECT 3/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX0)
- APOLLO VALVES 1/2" Press Brass Ball Valve Inline (77VLF10301)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/2" x 1/4" Pipe Size (706123-0804)
- ZORO SELECT Brass Cap, FNPT, 3/4" Pipe Size (6AYZ6)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (1VEW8)
- ZORO SELECT Low Lead Brass Street Elbow, 1/8" Pipe Size (706118-02)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/2" Pipe Size (6RCY6)
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10332)
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 1/8" Pipe Size (6AYT2)
- Zoro Select Fittings