Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Forged Street Elbow, 3/4" Pipe Size
Mfr # 706216-12
Zoro # G8656855
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Street Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 706216-12
- Zoro # G8656855
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 1/2 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Thread Size B | 3/4 in -14 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
90 Degrees Street Elbow, Brass, CA2745, 3/4 in, Female, NPT, 1 1/16 in, 14, 3/4 in -14, 3/4 in, Male, NPT, 1 1/16 in, 14, 3/4 in -14, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-621 PVC STOP VALVE (202-534)
- MILWAUKEE VALVE Swing Check Valve, 7.16 in Overall L (UP0969000200)
- GOODMAN Bt1420029 Asm, Smll 5Kw Heater (BT1420029)
- GROHE Universal Flow Control Chrome (13967000)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size 5 PK (6AYX1)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2" Pipe Size (6RCU6)
- ZORO SELECT Low Lead Brass Reducing Elbow, 3/8" x 1/4" Pipe Size (706205-0604)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size (6RCW7)
- ZORO SELECT Tee, Black Zinc-Plated Brass, 1/4 in (ZUSA-PF-9110)
- ZORO SELECT Hex Bushing, Red Brass, 1/2 x 1/4 in, NPT (ZUSA-PF-10612)
- B & K UNION BRS 1-1/4"" F LF (4535316)
- Zoro Select Fittings