Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Forged Elbow, 1/2" Pipe Size
Mfr # 706200-08
Zoro # G8656812
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 706200-08
- Zoro # G8656812
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 1 1/2 in |
Hex Size | 1 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Female Elbow, Brass, CA2745, 1/2 in, Female, NPT, 1 1/2 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 3/4 in, 14, 1/2 in -14, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Widespread Spout, Column (72760-2MB)
- ZORO SELECT Toilet Bowl Gasket w/Flange Kit (22UR77)
- AEK Eye Wash Station Cabinet (EN9589)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Locknut - 3/4" NPSL Female (ZUSA-PF-6866)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (6RCU8)
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSPT, 1/4" x 1/8" Pipe Size (8010-04-02)
- ZORO SELECT Red Brass Tee, FNPT, 1/2" Pipe Size (6RCZ8)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MNPT x FBSP, 1/2" Pipe Size (8037-08-08)
- ZORO SELECT Brass Hex Key Elbow, FNPT, 1/4" Pipe Size (4CCK8)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/2" Pipe Size 10 PK (6AZA8)
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size 10 PK (6CTE7)
- Zoro Select Brass Pipe Fittings