Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 9/16"-18, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK
Mfr # CPB251
Zoro # G3466416
original price:
$17.57
22% off
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 15/16 in
- Hex Width 7/8 in
Product Information
- Brand Zoro Select
- MFR # CPB251
- Zoro # G3466416
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 9/16"-18 |
Overall Height | 15/16 in |
Hex Width | 7/8 in |
Fastener Thread Depth | 9/16 in |
Nut Height | 15/16 in |
Dimensional Standards | SAE J483 |
Dia./Thread Size | 9/16"-18 |
Width Across Flats | 7/8 in |
Thread Depth | 9/16" |
Description
Cap Nut, Profile Low Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 9/16 In.-18, Overall Height 0.938 in, Hex Width 7/8 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Color Gray, Pack Size Small Pack, Rockwell Hardness B83 to B95, Thread Direction Right Hand, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 3/8"x1-1/2", Medium CSZ, Clear (DTP-0375-1500)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 537 PK (54007)
- BSC PREFERRED Black-Oxide Alloy Steel Hex Drive Flat Head Screw 5/8-11 Thread Size 1-1/2 Long, 5PK (91253A798)
- AMERICAN SOCKETS 1/4X2 1/2 DOWEL PIN BRIGHT FINISH PLAIN (1440PDB)
- ZORO SELECT Low Crown Cap Nut, 5/16"-24, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB026)
- ZORO SELECT Low Crown Cap Nut, #10-32, 18-8 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB241)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 13/16 in H, 3 PK (CPB248)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-16, 316 Stainless Steel, Plain, 1-5/32 in H (CPB277)
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-18, Brass, Plain, 3/4 in H, 2 PK (CPB234)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H (CPB198)
- ZORO SELECT Flattened Head Cap Nut, 3/8"-24, Steel, Chome Plated, 0.62 H, 5 PK (MPB3777)
- Zoro Select Cap Nuts & Acorn Nuts