Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, #8-32, Steel, Zinc Plated, 11/32 in H, 50 PK
Mfr # CPB083
Zoro # G3221233
product price: $10.35
/pk 50, $0.21/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material Steel
- Finish Zinc Plated
- Overall Height 11/32 in
- Hex Width 5/16 in
Product Information
- Brand Zoro Select
- MFR # CPB083
- Zoro # G3221233
- UPC # 632393588973
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #8-32 |
Overall Height | 11/32 in |
Hex Width | 5/16 in |
Nut Height | 11/32 in |
Fastener Thread Depth | 5/32 in |
Dimensional Standards | SAE J483 |
Dia./Thread Size | #8-32 |
Thread Depth | 5/32" |
Width Across Flats | 5/16 in |
Description
Cap Nut, Material Grade/Class Not Graded, Material Steel, Finish Zinc Plated, Thread Size #8-32, Overall Height 0.344 in, Hex Width 5/16 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 10 PK (U04132.062.0175)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (67906)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-63-CE)
- TEKS Self-Drilling Screw, #10 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1130000)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Zinc Plated, 11/32 in H, 10 PK (CPB180)
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Zinc Plated, 1 in H, 5 PK (CPB096)
- ZORO SELECT Low Crown Cap Nut, 1/2"-20, Steel, Zinc Plated, 13/16 in H, 10 PK (CPB095)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 1000 PK (31NC)
- ZORO SELECT High Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 1-3/16 in H, 2 PK (CPB142)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, 316 Stainless Steel, Plain, 1 in H (CPB014)
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 10 PK (79023)
- Zoro Select Cap Nuts & Acorn Nuts