Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, #8-32, Steel, Nickel Plated, 0.26 in H, 2000 PK
Mfr # 08NC
Zoro # G2436723
product price: $169.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Profile Low Crown
- Material Steel
- Finish Nickel Plated
- Overall Height 0.26 in
Product Information
- Brand Zoro Select
- MFR # 08NC
- Zoro # G2436723
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #8-32 |
Overall Height | 0.26 in |
Hex Width | 0.3125 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
8-32 Two Piece Low Crown Cap Nut Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (6DZC6)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0100)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (A0020400700Z)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 6 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFY3)
- ZORO SELECT High Crown Cap Nut, #8-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB128)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Nylon, Plain, 15/32 in H, 25 PK (0525020CN)
- ZORO SELECT High Crown Cap Nut, M12-1.75, Steel, Zinc Plated, 22 mm H, 50 PK (M16510.120.0001)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H (CPB198)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB267)
- ZORO SELECT Standard Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB004)
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-10, Brass, Nickel Plated, 7/8 in H (CPB299)
- Zoro Select Cap Nuts & Acorn Nuts