Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, #8-32, Steel, Black Oxide, 0.26 in H, 2000 PK
Mfr # 08NCB
Zoro # G2437195
product price: $160.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Steel
- Finish Black Oxide
- Overall Height 0.26 in
- Hex Width 0.3125 in
Product Information
- Brand Zoro Select
- MFR # 08NCB
- Zoro # G2437195
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #8-32 |
Overall Height | 0.26 in |
Hex Width | 0.3125 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
Cap Nuts,8-32 CAP NUT CLOSED 2,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01209.075.0275)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 25mm, PK25 (M07840.140.0025)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0125)
- MIDWEST FASTENER 3/8" Black Phosphate Steel Pushnut Bolt Retainers 30PK (76306)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK (75NCB)
- ZORO SELECT Low Crown Cap Nut, #4-40, Steel, Black Oxide, 0.2 in H, 2000 PK (04NCB)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (14NCB)
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, 18-8 Stainless Steel, Plain, 15 mm H, 10 PK (DN7X00800-010P1)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-28, Brass, Plain, 3/8 in H, 10 PK (CPB224)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, 316 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB269)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Nylon, Plain, 15/32 in H, 25 PK (0525020CN)
- Zoro Select Cap Nuts & Acorn Nuts