Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, #6-32, Stainless Steel, 0.26 in H, 500 PK
Mfr # 06NC188
Zoro # G2436942
product price: $73.95
/pk 500, $0.15/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material Stainless Steel
- Overall Height 0.26 in
- Hex Width 0.3125 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 06NC188
- Zoro # G2436942
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #6-32 |
Overall Height | 0.26 in |
Hex Width | 0.3125 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
Cap Nuts,6-32 CAP NUT CLOSED 18-,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 51Pc Plas Ez Anchor Kit (375204)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2 in , Stainless Steel Plain Finish, 25 PK (AN960-C816)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U04110.031.0150)
- KIPP Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L (K0871.412X70)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Stainless Steel, 0.432 in H, 300 PK (37NC188)
- ZORO SELECT Low Crown Cap Nut, #8-32, Stainless Steel, 0.26 in H, 500 PK (08NC188)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Stainless Steel, 0.572 in H, 100 PK (50NC188)
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-16, Brass, Plain, 7/8 in H (CPB236)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Plain, 3/8 in H, 50 PK (CPB048)
- ZORO SELECT High Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 1-3/16 in H, 2 PK (CPB142)
- ZORO SELECT Cap Nut, Steel, Zinc Plated, 25 PK (4CUJ2)
- Zoro Select Cap Nuts & Acorn Nuts