Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 3/8"-16, Steel, Black Oxide, 0.432 in H, 1000 PK
Mfr # 37NCB
Zoro # G2437259
product price: $260.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Steel
- Finish Black Oxide
- Overall Height 0.432 in
- Hex Width 0.625 in
Product Information
- Brand Zoro Select
- MFR # 37NCB
- Zoro # G2437259
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 0.432 in |
Hex Width | 0.625 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
3/8-16 Two Piece Low Crown Cap Nut Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39612)
- USA INDUSTRIALS Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (ZBOLT-4610)
- ZORO SELECT Spring Pin, Coiled, 1/4 in Pin Dia, 2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (U51431.025.0200)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (14NCB)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Black Oxide, 0.572 in H, 250 PK (50NCB)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Black Oxide, 0.26 in H, 2000 PK (08NCB)
- ZORO SELECT Low Crown Cap Nut, #4-40, 316 Stainless Steel, Plain, 1/4 in H, 10 PK (CPB261)
- ZORO SELECT High Crown Cap Nut, M16-2.00, 18-8 Stainless Steel, Plain, 28 mm H, 10 PK (M51400.160.0001)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-24, Nylon, Plain, 17/32 in H, 10 PK (0531224CN)
- PRIME-LINE Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 10 PK (9077574)
- Zoro Select Cap Nuts & Acorn Nuts