Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 3/8"-16, Stainless Steel, 0.432 in H, 300 PK
Mfr # 37NC188
Zoro # G2436863
product price: $121.99
/pk 300, $0.41/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Low Crown
- Material Stainless Steel
- Overall Height 0.432 in
- Hex Width 0.625 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 37NC188
- Zoro # G2436863
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 0.432 in |
Hex Width | 0.625 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
Cap Nuts,3/8-16 CAP NUT CLOSED 1,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 8 PK (32811)
- L.H. DOTTIE Eye Bolt 1/4''-20, 2 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB5)
- ZORO SELECT Spring Pin, Sltd, 1/4inx15/16in, Pln, PK50 (U39100.025.0093)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 5 in L, 5 PK (UST235824)
- ZORO SELECT Low Crown Cap Nut, #8-32, Stainless Steel, 0.26 in H, 500 PK (08NC188)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Stainless Steel, 0.338 in H, 500 PK (14NC188)
- ZORO SELECT Low Crown Cap Nut, #6-32, Stainless Steel, 0.26 in H, 500 PK (06NC188)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, Steel, Zinc Plated, 1-1/32 in H, 3 PK (CPB140)
- ZORO SELECT Cap Nut, 1/4", Steel, 0.44 in H, 25 PK (4CUJ1)
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-10, Brass, Nickel Plated, 7/8 in H (CPB299)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Brass, 10 PK (61067)
- Zoro Select Cap Nuts & Acorn Nuts