Shop All Cap Nuts & Acorn Nuts
Zoro Select
Low Crown Cap Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK
Mfr # 14NCB
Zoro # G2437161
product price: $312.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Steel
- Finish Black Oxide
- Overall Height 0.338 in
- Hex Width 0.4375 in
Product Information
- Brand Zoro Select
- MFR # 14NCB
- Zoro # G2437161
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.338 in |
Hex Width | 0.4375 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Fastener Thread Type | Coarse and Fine |
Description
Cap Nuts,1/4-20 CAP NUT CLOSED,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 10-24x1/4, PK100 (U07810.019.0025)
- KIPP Eye Bolt Without Shoulder, M16, 114 mm Shank, 16 mm ID, Steel, Black Oxide (K0396.16130)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0025)
- MIDWEST FASTENER Lag Screw, 1/2 in, 10 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01343)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Black Oxide, 0.26 in H, 2000 PK (08NCB)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Black Oxide, 0.572 in H, 250 PK (50NCB)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Black Oxide, 0.385 in H, 1000 PK (31NCB)
- ZORO SELECT Extra Low Crown Cap Nut, #10-32, Brass, Chome Plated, 11/32 in H, 25 PK (CPB072)
- ZORO SELECT High Crown Cap Nut, 1/4"-28, Steel, Plain, 19/32 in H, 10 PK (CPB107)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Zinc Plated, 13/16 in H, 3 PK (CPB192)
- ZORO SELECT Cap Nut, 5/16", Steel, Nickel Plated, 0.286 in H, 50 PK (230982004)
- Zoro Select Cap Nuts & Acorn Nuts