Shop All Steel Stock
Zoro Select
Low Carbon Flat Stock, 3In Wx24In L
Mfr # LC51634
Zoro # G6768736
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 24 in
- Hardness Scale 168 BHN Max
- Grade Low Carbon
- Finish RMS 45 Max
Product Information
- Brand Zoro Select
- MFR # LC51634
- Zoro # G6768736
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 24 in |
Width | 3 in |
Length Tolerance | +0.1875 in/+0.375 in |
Width Tolerance | +0.005/-0.000 in |
Overall Width | 3 in |
Overall Length | 24 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.31 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 168, Rockwell Hardness B71, Standards AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180, Appearance RMS 45 Max, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/4, 24" X 10ft Buna HG 70 (5346HG-3/4X24X10)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Yellow (1001355Y)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-31)
- PRECISION BRAND Arbor Shim, 0.0470x5/8 ID, Pk10 (25156)
- ZORO SELECT Air Hard Flat Stock, A2, 1/4 In Wx36 In L (A218146)
- ZORO SELECT Low Carbon Flat Stock, 1-1/4In Wx24In L (LC141144)
- ZORO SELECT Oil Hard Flat Stock, O1, 3 In Wx36 In L (O11436)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2 In Wx36 InL (A2141126)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx36In L (O15816)
- ZORO SELECT Low Carbon Flat Stock, 1-1/4In Wx24In L (LC3161144)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4 In Wx36 In L (O1316346)
- Zoro Select Steel Stock