Shop All Steel Stock
Zoro Select
Low Carbon Flat Stock, 2 In Wx24 In L
Mfr # LC1424
Zoro # G4620646
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 24 in
- Hardness Scale 168 BHN Max
- Finish RMS 45 Max
- Grade Low Carbon
Product Information
- Brand Zoro Select
- MFR # LC1424
- Zoro # G4620646
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 24 in |
Width | 2 in |
Length Tolerance | +0.1875 in/+0.375 in |
Width Tolerance | +0.005/-0.000 in |
Overall Length | 24 in |
Overall Width | 2 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 168, Rockwell Hardness B71, Standards AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180, Appearance RMS 45 Max, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.250", 3" W, 3 ft. (CUREC01079)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/2" Dia. (61462104)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 36" W (BULK-RS-E60-212)
- ZORO SELECT Buna-N Sheet, 60A, 24"x12"x1/32", White (BULK-RS-H60FDA-239)
- ZORO SELECT Low Carbon Flat Stock, 3 In Wx24 In L (LC1434)
- ZORO SELECT Low Carbon Flat Stock, 1 In Wx24 In L (LC1214)
- ZORO SELECT Low Carbon Flat Stock, 3/4 In Wx24 In L (LC14344)
- ZORO SELECT 4142 Flat Stock, 1In Wx36In L (NT1416)
- ZORO SELECT Oil Hard Flat Stock, O1, 7/16In Wx18In L (O17167168)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8In Wx36In L (O1116386)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O1316126)
- Zoro Select Steel Stock