Shop All Steel Stock
Zoro Select
Low Carbon Flat Stock, 1 In Wx24 In L
Mfr # LC1214
Zoro # G4540636
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 24 in
- Hardness Scale 168 BHN Max
- Finish RMS 45 Max
- Grade Low Carbon
Product Information
- Brand Zoro Select
- MFR # LC1214
- Zoro # G4540636
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 24 in |
Width | 1 in |
Length Tolerance | +0.1875 in/+0.375 in |
Width Tolerance | +0.005/-0.000 in |
Overall Width | 1 in |
Overall Length | 24 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 168, Rockwell Hardness B71, Standards AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180, Appearance RMS 45 Max, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ZORO SELECT Clear Polycarbonate Film Stock 100 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-13)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 2-1/2 in Dia. (BULK-PR-PVC-142)
- ZORO SELECT Aluminum Round Tube 6063, 24 in Overall L (18118_24_0)
- ZORO SELECT Low Carbon Flat Stock, 1-1/2In Wx24In L (LC1161124)
- ZORO SELECT Low Carbon Flat Stock, 3/8In Wx24In L (LC38384)
- ZORO SELECT Low Carbon Flat Stock, 3In Wx24In L (LC31634)
- ZORO SELECT Low Carbon Flat Stock, 1/2In Wx24In L (LC14124)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx18 In L (O11818)
- ZORO SELECT 4142 Flat Stock, 1-1/2In Wx36In L (NT141126)
- ZORO SELECT Air Hard Flat Stock, A2, 5/8In Wx18In L (A258588)
- Zoro Select Steel Stock