Shop All Carbon Steel Pipe Fittings
Zoro Select
Long Radius Elbow, Carbon Steel, 2932 psi
Mfr # 011-032-000
Zoro # G8020442
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3-1/2"
Product Information
- Brand Zoro Select
- MFR # 011-032-000
- Zoro # G8020442
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-1/2" |
Pipe Size (Fittings) | 3-1/2" |
Fitting Side B Nominal Pipe Size | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 1/2 in |
Details
Item | Long Radius Elbow 90 Degrees |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | 90 Degree Long Radius Elbow |
Fitting Schedule/Class | Class XS |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | Buttweld |
Standards | ASME B16.9 |
Compliance | A234 WPB |
Max. Pressure | 2932 psi |
Pipe Fitting Schedule/Class | Class XS |
Specific Pipe Fitting Shape | 90 Degrees Long Radius Elbow |
Temp. Range | -20 Degrees to 650 Degrees F |
Class | Class XS |
Fitting Side B Type | Butt Weld |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | Butt Weld |
Description
90 Degrees Long Radius Elbow, Carbon Steel, Class Class XS, 3 1/2 in, Butt Weld, 3 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3/8" Threaded Low Lead Bronze Spring Check Valve (UP548T 3/8)
- COUPLINGS CO Union Nylon Hose Barb 1/2 (53714-08)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- APOLLO BY TMG 1/8 in. to 1 in. Ratcheting PVC Pipe and Tubing Cutter (69PC02PZ)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-040-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF7)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-002-000)
- ZORO SELECT Steel Coupling 1/4 In, FNPT, PK10 (5RKZ5)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-020-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-030-000)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- Zoro Select Carbon Steel Pipe Fittings