Shop All Carbon Steel Pipe Fittings
Zoro Select
Long Radius Elbow, Carbon Steel, 2360 psi
Mfr # 020-020-000
Zoro # G7909203
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Long Radius Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 020-020-000
- Zoro # G7909203
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Item | Long Radius Elbow 45 Degrees |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | 45 Degree Long Radius Elbow |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class STD |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | Buttweld |
Standards | ASME B16.9 |
Compliance | A234 WPB |
Specific Pipe Fitting Shape | 45 Degrees Long Radius Elbow |
Pipe Fitting Schedule/Class | Class STD |
Temp. Range | -20 Degrees to 650 Degrees F |
Max. Pressure | 2360 psi |
Class | Class STD |
Fitting Side B Type | Butt Weld |
Includes Seal | No |
Fitting Side A Type | Butt Weld |
Includes Pre-Applied Thread Sealant | No |
Description
45 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 2 in, Butt Weld, 2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (ULTRAWF9999-AFC-RF-E1-4-92595)
- BECK 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331014803)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XL)
- RHEEM 40 gal, Electric Water Heater, Single, Three Phase (ELD40-FTB)
- ZORO SELECT Concentric Reducer, Carbon Steel, 4373 psi (091-011-003)
- ZORO SELECT Hex Nipple, 1-1/4In, PK2 (5RLC0)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF0)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-032-000)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 1506 psi (092-060-040)
- ZORO SELECT Steel Bushing 3/4X1/4 In, 150, PK5 (5RLD6)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-030-000)
- Zoro Select Fittings