Shop All Carbon Steel Pipe Fittings
Zoro Select
Long Radius Elbow, Carbon Steel, 2041 psi
Mfr # 010-032-000
Zoro # G8155813
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 010-032-000
- Zoro # G8155813
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-1/2" |
Pipe Size (Fittings) | 3-1/2" |
Fitting Side B Nominal Pipe Size | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 1/2 in |
Details
Item | Long Radius Elbow 90 Degrees |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | 90 Degree Long Radius Elbow |
Fitting Schedule/Class | Class STD |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | Buttweld |
Standards | ASME B16.9 |
Specific Pipe Fitting Shape | 90 Degrees Long Radius Elbow |
Max. Pressure | 2041 psi |
Pipe Fitting Schedule/Class | Class STD |
Temp. Range | -20 Degrees to 650 Degrees F |
Compliance | A234 WPB |
Fitting Side A Type | Butt Weld |
Includes Seal | No |
Class | Class STD |
Fitting Side B Type | Butt Weld |
Includes Pre-Applied Thread Sealant | No |
Description
90 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 3 1/2 in, Butt Weld, 3 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting (Y6-SS)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (2GKG1)
- DIXON Siamese Connection Back Outlet Single Clapper, 2-1/2 x 4 in, Female NST NH x FNPT, Brass, Domestic (SCS4025F)
- KOHLER Strainer Body, Bath Drain (29066-BL)
- ZORO SELECT Coupling, 3/4 in., FNPT x FSW (1503006001)
- ZORO SELECT Hex Nipple 3/8In, PK10 (5RLA5)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- ZORO SELECT Cap, Carbon Steel, 2360 psi (080-020-000)
- ZORO SELECT Steel Bushing 3/4X1/2 In, 150, PK10 (5RLD8)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- PARKER Straight, Steel, 18 mm x 1/2 in, 5000 PSI (M18-1/2F8OHGS)
- Zoro Select Fittings