Shop All Carbon Steel Pipe Fittings
Zoro Select
Long Radius Elbow, Carbon Steel, 1895 psi
Mfr # 020-040-000
Zoro # G7895474
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Long Radius Elbow
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4"
Product Information
- Brand Zoro Select
- MFR # 020-040-000
- Zoro # G7895474
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
45 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 4 in, Butt Weld, 4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Female Coupler Dust Cap with Handle (SBF-3PG)
- SSI Temporary Strainer, Cone Style, 3 In, SS (TC1VK1W-A4A)
- LEGEND VALVE 1/2" T-3201 LOG LIGHTER VALVE (102-813)
- DELTA Electronic, Commercial 1 or 3 Hole Essa PulDown, BrPrp Fauct, Touch2O MtB (9913T-BL-DST)
- ZORO SELECT Adapter, 3/4 in. x 3/8 in., MSW x FNPT (1483009301)
- ZORO SELECT Lap Joint, Carbon Steel, 740 psi (351-010-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-030-000)
- ZORO SELECT Straight Tee, Carbon Steel, 1895 psi (050-040-000)
- ZORO SELECT Lateral, 45 deg., 2 in., NPT (4000300601)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size (BULK-PF-216)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/8" (4308000800)
- Zoro Select Carbon Steel Pipe Fittings