Shop All Stainless Steel Pipe Fittings
Zoro Select
Long Nipple, 304 SS, 1/4" Pipe Size, MNPT
Mfr # ZUSA-PF-7813
Zoro # G400420795
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Specific Fitting Shape Long Nipple
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7813
- Zoro # G400420795
- UPC # 193005126704
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Overall Length | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Specific Fitting Shape | Long Nipple |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Instrumentation Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Color | Silver |
Standards | ANSI B31.1 |
Fitting Side B Pipe Threading | 18 |
Maximum Operating Pressure | 7,500 psi |
Low Lead Compliance Level | Compliant |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Pipe Threading | 18 |
Includes Seal | No |
Fitting Side A Gender | Male |
Fitting Side A Type | NPT |
Material Grade | 304 |
Fitting Side B Gender | Male |
Fitting Side B Type | NPT |
Description
Long Nipple, Stainless Steel, 304, 1/4 in, Male, NPT, 18, 1/4 in, Male, NPT, 18, 7,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 6" Shower Arm (10154ORB)
- ZORO SELECT Red. Closet Bend, 4 In x 3 In Hub (1WJH4)
- S.M. ARNOLD BI-LEVEL 10" W/66" HANDLE (AR25-670)
- BRASSTECH Log Lighter Key & Flange in Satin Brass (Pvd) (510/04)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010650)
- ZORO SELECT 2-1/2" MNPT SS Hex Head Plug (4307000468)
- ZORO SELECT Square Plug, 3/4", 150,316, Thrd Heavy (4381037240)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000090)
- ZORO SELECT Hex Nipple, 304 SS, 3/4", MNPT x M BSPT (ZUSA-PF-8378)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, BSPP x NPT (ZUSA-PF-7990)
- MERIT BRASS 1/2 In. X 1-1/8 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4008-001)
- Zoro Select Fittings