Shop All Stainless Steel Pipe Fittings
Zoro Select
Long Nipple, 304 SS, 1/2" Pipe Size, MNPT
Mfr # ZUSA-PF-7815
Zoro # G600420847
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Long Nipple
- Pipe Fitting Material Stainless Steel
- Standards ANSI B31.1
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7815
- Zoro # G600420847
- UPC # 193005126728
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Long Nipple |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Instrumentation Pipe Fittings |
Standards | ANSI B31.1 |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Color | Silver |
Fitting Side B Type | NPT |
Includes Seal | No |
Fitting Side A Type | NPT |
Fitting Side B Pipe Threading | 14 |
Material Grade | 304 |
Fitting Side A Gender | Male |
Maximum Operating Pressure | 7,200 psi |
Fitting Side A Pipe Threading | 14 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Gender | Male |
Low Lead Compliance Level | Compliant |
Description
Long Nipple, Stainless Steel, 304, 1/2 in, Male, NPT, 14, 1/2 in, Male, NPT, 14, 7,200 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2655C)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-BN)
- AQUATROL Safety Relief Valve, 1/4 In, 25 psi, Brass (130AA1M1K1-25)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 2" Wall (722616)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381002630)
- ZORO SELECT Weld Spud, 316 SS, 3/4 in, FNPT, Class 150 (4381047630)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307001602)
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 4 ft L (ZUSA-PF-1650)
- ZORO SELECT 304 Stainless Steel Coupling, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N012)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4307001316)
- THRIFCO PLUMBING 1-1/4 Inch Union Stainless Steel, Bulk (8919035)
- Zoro Select Stainless Steel Pipe Fittings