Shop All Lag Shield Anchors
Zoro Select
Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK
Mfr # 37SLL
Zoro # G4793544
product price: $61.15
/pk 50, $1.22/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Anchor Diameter 3/8"
- Overall Length 2-1/2"
- Size 3/8" X 2 1/2"
- Material Alloy Steel
Product Information
- Brand Zoro Select
- MFR # 37SLL
- Zoro # G4793544
- Country of Origin Taiwan, Province of China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-1/2" |
Size | 3/8" X 2 1/2" |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Long Lag Shield |
Type | Lag Screw |
Description
Hex Head Lag Screws, 3/8X 2 1/2LON,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04360.062.0200)
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M612D7985AB)
- ZORO SELECT Flange Nut, 1"-5, Bronze, Not Graded, Plain, 2 in Hex Ht (FLGNTBZR15)
- MIDWEST FASTENER #6-48 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32917)
- ZORO SELECT Single Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 25 PK (50AES)
- ZORO SELECT Double Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 50 PK (3450200)
- ZORO SELECT Double Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 50 PK (3430200)
- ZORO SELECT Double Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (14AED)
- ZORO SELECT Single Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (37AES)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.031.0001)
- POWERS 3/8in Smart DI+ Dropin Internally Threaded Expansion Anchors, Carbon Steel Zinc Plated, 50PK (POW 6306SD)
- Zoro Select Lag Shield Anchors