Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 40" x 12" x 12", Kraft, 15/Bundle
Mfr # 11G189
Zoro # G3080080
original price:
$5.19
7% off
Sold in multiples of 15 for $71.85
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 40 in
- Inside Width 12 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 11G189
- Zoro # G3080080
- UPC # 841436085625
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 40 in |
Inside Width | 12 in |
Inside Depth | 12" |
Outside Length | 40 3/8 in |
Outside Width | 12 3/8 in |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 40 in, Inside Width 12 in, Inside Height 12 in, 40x12x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 40 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 40 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL Electronic Postal Scale, 7 Lbs Capacity, 6-4/5" x 5-3/5" Platform (816965005222)
- PENTEL Ink Refill, Medium, Black (PENLR7A)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 100 ft- Black (WL-ED-UV-200-100-BK)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 401)
- ZORO SELECT Heavy-Duty Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM49)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 14", Kraft, 15/Bundle (22XM44)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 4", Kraft, 25/Bundle (11A631)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 48", Kraft, 10/Bundle (22XL04)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (22XM80)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 3" , Kraft, 25/Bundle (55VG34)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 20", Kraft, 15/Bundle (55VH74)
- Zoro Select Shipping & Moving Boxes