Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 20" x 5" x 5", Kraft, 25/Bundle
Mfr # 11R242
Zoro # G3057349
product price: $0.97
/ea
Sold in multiples of 25 for $24.25
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R242
- Zoro # G3057349
- UPC # 841436048743
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 5 in |
Inside Depth | 5" |
Outside Length | 20 3/8 in |
Outside Height | 5 5/8 in |
Outside Width | 5 3/8 in |
Inside Height | 5 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Multi Purpose |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 20 in, Inside Width 5 in, Inside Height 5 in, 20x5x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 5 3/8 in, Outside Height 5 5/8 in, 20 3/8x5 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 4 Digit LCD, 10N (FG-3003)
- BSC PREFERRED 20 x 20 x 28'' Corrugated Boxes, 10PK (S-16740)
- CREATIVE CONVERTING Confetti Sprinkles Mylar Balloon, 18", 10PK (324671)
- UNIVERSAL Front Report Cover Tang Fastener, Blck, PK25 (UNV57120)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 5", Kraft, 25/Bundle (11R340)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 5", Kraft, 25/Bundle (11K586)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 5", Kraft, 15/Bundle (493T57)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 24", Kraft, 25/Bundle (11R286)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 6", Kraft, 25/Bundle (55VH15)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (11A705)
- ZORO SELECT Corrugated Boxes, 21" x 14" x 14", Kraft, 20/Bundle (10Y712)
- Zoro Select Shipping & Moving Boxes