Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 20" x 4" x 4", Kraft, 25/Bundle
Mfr # 11R241
Zoro # G3057358
product price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 4 in
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 11R241
- Zoro # G3057358
- UPC # 841436071963
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 4 in |
Inside Depth | 4" |
Inside Height | 4 in |
Outside Length | 20 3/8 in |
Outside Width | 4 3/8 in |
Outside Height | 4 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 20 in, Inside Width 4 in, Inside Height 4 in, 20x4x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 4 3/8 in, Outside Height 4 5/8 in, 20 3/8x4 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK12 (UNV07071)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Corrosive, Pk50 (16U955)
- ZORO SELECT Foam Pouch, GP, 9" L, 12" W, PK150 (56KZ90)
- FAME FABRICS Artist Smock, Ceil Blue, K75, SM (82717)
- ZORO SELECT Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle (22XK41)
- ZORO SELECT Flat Corrugated Boxes, 16" x 8" x 4", Kraft, 25/Bundle (11R230)
- ZORO SELECT Long Corrugated Boxes, 48" x 4" x 4", Kraft, 25/Bundle (11R277)
- ZORO SELECT Heavy-Duty Boxes, 10" x 10" x 10", Kraft, 25/Bundle (22XL97)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (55VG96)
- ZORO SELECT Flat Corrugated Boxes, 15" x 12" x 3", Kraft, 25/Bundle (55VH12)
- ZORO SELECT ECT32 24 x 14 x 14 RSC, 24x14x14 in (60YP93)
- Zoro Select Shipping Cartons