Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 18" x 6" x 6", Kraft, 25/Bundle
Mfr # 55VH35
Zoro # G6442056
original price:
$1.12
19% off
Sold in multiples of 25 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VH35
- Zoro # G6442056
- UPC # 812578007691
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 6 in |
Outside Height | 6 5/8 in |
Outside Width | 6 3/8 in |
Inside Height | 6 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 18 in, Inside Width 6 in, Inside Height 6 in, 18x6x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 6 3/8 in, Outside Height 6 5/8 in, 18 3/8x6 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Puppet Buddies, Cat, Black + White (PC004604)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- A2Z SCILAB Yellow Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR180)
- INTERNATIONAL PAPER HP Papers BrightWhite24 85x11 Inkjet Copy Multipurpose Paper White, 500PK (HEW203000)
- ZORO SELECT Flat Corrugated Boxes, 34" x 21" x 6", Kraft, 10/Bundle (55VJ39)
- ZORO SELECT Corrugated Boxes, 42" x 11" x 6", Kraft, 20/Bundle (55VJ66)
- ZORO SELECT Flat Corrugated Boxes, 22" x 16" x 6", Kraft, 25/Bundle (55VH68)
- ZORO SELECT Shipping Box, 20x14x6 in (55NM92)
- ZORO SELECT ECT32 20 x 14 x 10 RSC, 20x14x10 in (60YP85)
- ZORO SELECT Corrugated Boxes, 36" x 18" x 18", Kraft, 15/Bundle (11G181)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 20", Kraft, 25/Bundle (11A694)
- Zoro Select Shipping Cartons