Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 17" x 6" x 6", Kraft, 25/Bundle
Mfr # 11R233
Zoro # G3057400
original price:
$1.06
7% off
new price: $0.98
/ea
Sold in multiples of 25 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R233
- Zoro # G3057400
- UPC # 841436071871
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 in |
Inside Width | 6 in |
Inside Depth | 6" |
Outside Length | 17 3/8 in |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Outside Width | 6 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Multi Purpose |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 17 in, Inside Width 6 in, Inside Height 6 in, 17x6x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 3/8 in, Outside Width 6 3/8 in, Outside Height 6 5/8 in, 17 3/8x6 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL PAPERS Thermal ATM Receipt Roll, 3.12" x 1,000 ft, White, 4PK (575293)
- SMEAD Pocket, File, 2/5 Tab, 1" Accordion (76487)
- PETOSKEY Petoskey Fb-P9933-02 Clear Front & Back With Handle; Top Open Grommet Work Tickets Holder - 25 Per Box (FB-P9933-02)
- ZORO SELECT ECT32 18 x 18 x 6 RSC, 18x18x6 in (60YP88)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 6", Kraft, 25/Bundle (11R427)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (11R395)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 6", Kraft, 25/Bundle (22XK54)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 12", Kraft, 15/Bundle (493U37)
- ZORO SELECT Double Wall Boxes, 12 1/2" x 12 1/2" x 15", Kraft, 15/Bundle (22XM06)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 1", White, 50/Bundle (M331)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 4", White, 50/Bundle (M744)
- Zoro Select Shipping Cartons