Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 16" x 5" x 5", Kraft, 25/Bundle
Mfr # 22XK37
Zoro # G2976045
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 16 in
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 22XK37
- Zoro # G2976045
- UPC # 841436087599
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 5 in |
Inside Depth | 5" |
Outside Height | 5 5/8 in |
Outside Length | 16 3/8 in |
Outside Width | 5 3/8 in |
Inside Height | 5 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 16 in, Inside Width 5 in, Inside Height 5 in, 16x5x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 5 3/8 in, Outside Height 5 5/8 in, 16 3/8x5 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- BLUELINE NotePro Notebook, 1-Subject, Medium/College Rule, Pink/Gray Cover, 75 9.25 x 7.25 Sheets (A6016.01)
- AVERY 1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27353)
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62401)
- ZORO SELECT Corrugated Boxes, 12" x 7" x 5", Kraft, 25/Bundle (11R203)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 5", Kraft, 25/Bundle (22XK28)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 6", Kraft, 25/Bundle (22XK67)
- ZORO SELECT Corrugated Mailers, 12" x 6" x 6", White, 50/Bundle (M1266)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 8", Kraft, 25/Bundle (493T42)
- ZORO SELECT Shipping Box, 12x12x10 in (55NM43)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 18", Kraft, 10/Bundle (493U38)
- Zoro Select Shipping Cartons