Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 14" x 6" x 6", Kraft, 25/Bundle
Mfr # 11R222
Zoro # G4341513
product price: $0.76
/ea
Sold in multiples of 25 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Multi Purpose
Product Information
- Brand Zoro Select
- MFR # 11R222
- Zoro # G4341513
- UPC # 812578003693
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 6 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Inside Height | 6 in |
Outside Width | 6 3/8 in |
Outside Length | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Board Test | 32 ECT |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 14 in, Inside Width 6 in, Inside Height 6 in, 14x6x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 6 3/8 in, Outside Height 6 5/8 in, 14 3/8x6 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Blue PK2 (PIL31032)
- NISSEN Paint Crayon, Medium Tip, Red Color Family (28772)
- LEARNING RESOURCES Bullseye Demonstration Compass, U.S. Customary (1508)
- PACON Classroom Keepers® 6-Shelf Organizer, Blue, 17.75H x 12W x 13.5D (P001312)
- ZORO SELECT Flat Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493T50)
- ZORO SELECT Long Corrugated Boxes, 36" x 6" x 6", Kraft, 25/Bundle (11R262)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 6", Kraft, 25/Bundle (11R252)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 12", Kraft, 20/Bundle (10Y715)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 8", Kraft, 25/Bundle (11R422)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 6", Kraft, 25/Bundle (11R238)
- Zoro Select Shipping & Moving Boxes