Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle
Mfr # 11R201
Zoro # G7483472
Sold in multiples of 25 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R201
- Zoro # G7483472
- UPC # 812578003150
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 6 in |
Inside Depth | 6" |
Inside Height | 6 in |
Outside Width | 6 3/8 in |
Outside Length | 12 3/8 in |
Outside Height | 6 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 12 in, Inside Width 6 in, Inside Height 6 in, 12x6x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 6 3/8 in, Outside Height 6 5/8 in, 12 3/8x6 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 16" x 5" x 5", Kraft, 25/Bundle (22XK37)
- INTERTAPE 788 NAT 18MMX54.8M IPG-IPG 48 (74542)
- SWINGLINE Staples, Optima Premium, 1/4", PK3750 (35556)
- SHURTAPE Handheld Tape Dispenser, 53mm W, Gray (FE 2)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 6", Kraft, 25/Bundle (11R252)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle (11R194)
- ZORO SELECT Long Corrugated Boxes, 14" x 6" x 6", Kraft, 25/Bundle (11R222)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 5", Kraft, 25/Bundle (11R348)
- ZORO SELECT Corrugated Mailers, 9" x 6" x 5", White, 50/Bundle (M965)
- ZORO SELECT Long Corrugated Boxes, 30" x 12" x 12", Kraft, 15/Bundle (493U60)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 8", Kraft, 25/Bundle (11R422)
- Zoro Select Shipping & Moving Boxes