Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 12" x 6" x 3", Kraft, 25/Bundle
Mfr # 55VG70
Zoro # G6460353
original price:
$0.86
8% off
new price: $0.79
/ea
Sold in multiples of 25 for $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VG70
- Zoro # G6460353
- UPC # 848109006345
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 6 in |
Inside Height | 3 in |
Outside Length | 12 3/8 in |
Outside Height | 3 5/8 in |
Outside Width | 6 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 12 in, Inside Width 6 in, Inside Height 3 in, 12x6x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 6 3/8 in, Outside Height 3 5/8 in, 12 3/8x6 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, Postcards For Inkjet/laser Printers, 4 1/4 X 5 1/2, Ivory, 100PK (5919)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ29)
- GOOD COOK Bag Clips Asst 15Pc (12002)
- ZORO SELECT Flat Corrugated Boxes, 9" x 6" x 3", Kraft, 25/Bundle (55VG36)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 3", Kraft, 25/Bundle (55VH17)
- ZORO SELECT Flat Corrugated Boxes, 10" x 7" x 3", Kraft, 25/Bundle (55VG45)
- ZORO SELECT Corrugated Boxes, 27" x 27" x 27", Kraft, 5/Bundle (11G140)
- ZORO SELECT Multi-Depth Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (55VJ07)
- ZORO SELECT Double Wall Boxes, 18" x 14" x 12", Kraft, 15/Bundle (22XM33)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 38", Kraft 25/Bundle (55VG07)
- Zoro Select Shipping & Moving Boxes