Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, Keyed Different, Aluminum Body, Hardened Steel Shackle, Standard, 2 in H, Red
Mfr # 48JT68
Zoro # G3310146
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Hardened Steel
- Shackle Height 1 1/2 in
- Body Width 1 37/64 in
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
- Key Type Keyed Different
Product Information
- Brand Zoro Select
- MFR # 48JT68
- Zoro # G3310146
- UPC # 190735096314
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 37/64 in |
Body Height | 2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Details
Shackle Material | Hardened Steel |
Includes | English Lockout Labels, French Lockout Labels, Spanish Lockout Labels |
Key Type | Keyed Different |
Shackle Type | Open |
Legend | Danger Locked Out |
Body Thickness | 25/32 in |
Item | Lockout Padlock |
Number of Keys | 1 |
Standards | OSHA 1910.147 |
Body Color | Red |
Number of Pins | 6 |
Locking Mechanism | 6-Pin Tumbler |
Language | English, French, Spanish |
Number of Tumbler Pins | 6 |
Opening Type | Key |
Header | None/No Header |
Labeling | Label Included |
Number of Keys Included | 1 |
Padlock Body Material | Aluminum |
Description
Lockout Padlock, Body Color Red, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CACTUS MAT 3 ft x 3 ft Black Floor Mat (2523-C)
- WERNER Rope Termination Plate (A310000)
- IMPACT PRODUCTS English/Spanish Wet Floor Sign, 24.6" Height, 1" Width, Rectangular, English; Spanish (IMP9152W)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (9350L)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H (48JR43)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR85)
- ZORO SELECT Lockout Padlock, KA, Red, 1-7/16"H (48JR18)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT04)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JT06)
- ZORO SELECT Lockout Padlock, KD, Red, 1-7/16"H (48JR17)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- Zoro Select Lockout Tagout