Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Yellow, 1-7/16"H
Mfr # 48JR19
Zoro # G3311625
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Body Thickness 19/32 in
- Shackle Height 1 in
- Body Width 1 5/16 in
- Key Type Keyed Different
Product Information
- Brand Zoro Select
- MFR # 48JR19
- Zoro # G3311625
- UPC # 190735094839
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Width | 1 5/16 in |
Body Height | 1 7/16 in |
Width Across Shackle | 21/32 in |
Shackle Diameter | 3/16 in |
Details
Shackle Type | Open |
Body Thickness | 19/32 in |
Key Type | Keyed Different |
Body Color | Yellow |
Shackle Material | Hardened Steel |
Number of Keys | 2 |
Number of Pins | 5 |
Standards | OSHA 1910.147 |
Legend | Danger Locked Out |
Item | Lockout Padlock |
Locking Mechanism | 5-Pin Tumbler |
Opening Type | Key |
Number of Keys Included | 2 |
Header | None/No Header |
Number of Tumbler Pins | 5 |
Padlock Body Material | Aluminum |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 7/16 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft -Black Rubber Roll (03-167-CO-P)
- TOUGHBUILT GelFit™ Fanatic Thigh Support Stabilization Knee Pads (TB-KP-G3)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK6 (72/30 KA X 6)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1105CLR)
- ZORO SELECT Lockout Padlock, KD, Purple, 1-7/16"H (48JR29)
- ZORO SELECT Lockout Padlock, KD, Red, 1-7/16"H (48JR17)
- ZORO SELECT Lockout Padlock, KD, Black, 1-7/16"H (48JR25)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JT71)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT12)
- ZORO SELECT Lockout Padlock, KD, Black, 3"H (48JT73)
- BRADY Lockout Padlock, Nylon, Bl, Rectangular, PK6 (NYL-BLU-38PL-KD6PK)
- Zoro Select Lockout Tagout