Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, White, 2"H, PK6
Mfr # 48JT01
Zoro # G3310819
product price: $44.35
/pk 6, $7.39/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Locked Out
- Shackle Height 1 1/2 in
- Number of Keys 1
- Body Width 1 5/16 in
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Product Information
- Brand Zoro Select
- MFR # 48JT01
- Zoro # G3310819
- UPC # 190735095645
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 5/16 in |
Body Height | 2 in |
Shackle Diameter | 7/32 in |
Width Across Shackle | 3/4 in |
Details
Legend | Danger Locked Out |
Number of Keys | 1 |
Includes | English Lockout Labels, French Lockout Labels, Spanish Lockout Labels |
Body Color | White |
Body Thickness | 25/32 in |
Standards | OSHA 1910.147 |
Shackle Material | Hardened Steel |
Shackle Type | Open |
Number of Pins | 6 |
Item | Lockout Padlock |
Key Type | Keyed Different |
Locking Mechanism | 6-Pin Tumbler |
Labeling | Label Included |
Language | English, French, Spanish |
Opening Type | Key |
Number of Keys Included | 1 |
Number of Tumbler Pins | 6 |
Header | None/No Header |
Padlock Body Material | Aluminum |
Description
Lockout Padlock, Body Color White, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 7/32 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J283)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-9W, PR (2030-9W)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-S)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10074068)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT59)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H (48JR43)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR83)
- ZORO SELECT Lockout Padlock, KD, Black, 3"H (48JT79)
- ZORO SELECT Lockout Padlock, KD, White, 1-7/16"H (48JR27)
- BRADY Lockout Padlock, Nylon, Blk, Key Different (NYL-BLK-76ST-KD)
- Zoro Select Lockout Padlocks