Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Red, 2"H
Mfr # 48JR83
Zoro # G3310986
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
- Body Width 1 5/16 in
- Number of Keys 1
- Body Finish Plastic Encased
- Legend Danger Locked Out
Product Information
- Brand Zoro Select
- MFR # 48JR83
- Zoro # G3310986
- UPC # 190735095478
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 5/16 in |
Shackle Height | 1 1/2 in |
Body Height | 2 in |
Shackle Diameter | 7/32 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 7/32 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Plastic Encased, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- ERGODYNE Lime Type R Class 3 Economy Vest, L/XL (8310HL)
- JUSTIN ORIGINAL WORKBOOTS Size 12EE Men's Western Boot Composite Work Boot, Black (SE4818)
- ZORO SELECT Lockout Padlock, KD, Red, 1-7/16"H (48JR17)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JT40)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR86)
- ZORO SELECT Lockout Padlock, KA, Brown, 2"H, PK6 (48JT17)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT60)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JT21)
- MASTER LOCK Lockout Padlock, KA, Orange, 3"H, PK6 (411KAS6ORJ)
- Zoro Select Lockout Tagout