Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Orange, 2"H
Mfr # 48JT72
Zoro # G3310100
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Number of Keys 1
- Standards OSHA 1910.147
Product Information
- Brand Zoro Select
- MFR # 48JT72
- Zoro # G3310100
- UPC # 190735096352
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 37/64 in |
Body Height | 2 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 37/64 in x 2 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Orange, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 20 Series Safe-T-Alert Mini RV Propane/LP Gas Alarm (20-441-P-BL)
- KLEIN TOOLS Mechanics Gloves, Xl, Black, Reinforced Padded, Fabric (40234)
- RINGERS GLOVES Law Enforcement Glove, Stealth, 2XL, PR (507-12)
- GEORGIA BOOT AMP LT Insole, MEM (GB00227)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H, PK6 (48JR95)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H (48JR89)
- ZORO SELECT Lockout Padlock, KA, Yellow, 1-7/16"H (48JR20)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JR87)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR31)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR37)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (1803RED)
- Zoro Select Lockout Tagout