Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Green, 2"H, PK6
Mfr # 48JR95
Zoro # G3310861
original price:
$55.59
5% off
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
- Standards OSHA 1910.147
- Key Type Keyed Different
- Number of Keys 1
- Body Width 1 5/16 in
Product Information
- Brand Zoro Select
- MFR # 48JR95
- Zoro # G3310861
- UPC # 190735095591
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 5/16 in |
Body Height | 2 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 7/32 in |
Width Across Shackle | 3/4 in |
Details
Includes | English Lockout Labels, French Lockout Labels, Spanish Lockout Labels |
Standards | OSHA 1910.147 |
Key Type | Keyed Different |
Number of Keys | 1 |
Shackle Material | Hardened Steel |
Legend | Danger Locked Out |
Shackle Type | Open |
Number of Pins | 6 |
Body Thickness | 25/32 in |
Item | Lockout Padlock |
Body Color | Green |
Locking Mechanism | 6-Pin Tumbler |
Opening Type | Key |
Language | English, French, Spanish |
Number of Tumbler Pins | 6 |
Number of Keys Included | 1 |
Header | None/No Header |
Labeling | Label Included |
Padlock Body Material | Aluminum |
Description
Lockout Padlock, Body Color Green, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 7/32 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1080)
- ZORO SELECT M To XL Fire Safety Vest, Lime/Red (4003BV-M-XL)
- ACCUFORM Chemical Label Multicolor 10"H x 7"W, Vinyl, Hazard Rating (ZFD844VS)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (19224)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JR45)
- ZORO SELECT Lockout Padlock, KD, White, 1-7/16"H (48JR27)
- ZORO SELECT Lockout Padlock, KD, Purple, 2"H, PK6 (48JR99)
- ZORO SELECT Lockout Padlock, KD, Blue, 1-7/16"H (48JR21)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JT62)
- ZORO SELECT Lockout Padlock, KA, White, 2"H, PK6 (48JR59)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (51353)
- Zoro Select Lockout Tagout