Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Green, 2"H
Mfr # 48JR40
Zoro # G3311415
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.147
- Number of Keys 2
- Shackle Material Hardened Steel
- Body Width 1 5/16 in
- Legend Danger Locked Out
Product Information
- Brand Zoro Select
- MFR # 48JR40
- Zoro # G3311415
- UPC # 190735095041
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 5/16 in |
Shackle Height | 1 7/16 in |
Body Height | 2 in |
Width Across Shackle | 27/32 in |
Shackle Diameter | 1/4 in |
Details
Standards | OSHA 1910.147 |
Item | Lockout Padlock |
Number of Keys | 2 |
Shackle Material | Hardened Steel |
Legend | Danger Locked Out |
Body Thickness | 9/13 in |
Number of Pins | 5 |
Body Color | Green |
Shackle Type | Open |
Key Type | Keyed Different |
Locking Mechanism | 5-Pin Tumbler |
Header | None/No Header |
Number of Keys Included | 2 |
Number of Tumbler Pins | 5 |
Opening Type | Key |
Padlock Body Material | Aluminum |
Description
Lockout Padlock, Body Color Green, Body Height 2 in, Body Material Aluminum, Body Thickness 9/13 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 27/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Anytime Unauthorized Vehicles Towed at Vehicle Owners Expense With Car, A-1824-23764 (A-1824-23764)
- NOTRAX Mat Ramp, Black, 2 ft. W x 2 ft. L (597F0050BL)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 11, PR (37-185)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1819-HI_18x12 (T1-1819-HI_18x12)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR34)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H (48JR43)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR37)
- ZORO SELECT Lockout Padlock, KD, Black, 3"H (48JT73)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JR62)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H, PK6 (48JR64)
- NMC Mini Group Lock Box, 7 Lock Capacity (GLB03)
- Zoro Select Lockout Padlocks