Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Blue, 2"H
Mfr # 48JR84
Zoro # G3310977
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 1
- Shackle Type Open
- Body Width 1 5/16 in
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
- Body Color Blue
Product Information
- Brand Zoro Select
- MFR # 48JR84
- Zoro # G3310977
- UPC # 190735095485
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 5/16 in |
Body Height | 2 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 7/32 in |
Details
Number of Keys | 1 |
Shackle Type | Open |
Includes | English Lockout Labels, French Lockout Labels, Spanish Lockout Labels |
Body Color | Blue |
Legend | Danger Locked Out |
Body Thickness | 25/32 in |
Shackle Material | Hardened Steel |
Standards | OSHA 1910.147 |
Item | Lockout Padlock |
Key Type | Keyed Different |
Number of Pins | 6 |
Locking Mechanism | 6-Pin Tumbler |
Number of Keys Included | 1 |
Opening Type | Key |
Header | None/No Header |
Number of Tumbler Pins | 6 |
Labeling | Label Included |
Language | English, French, Spanish |
Padlock Body Material | Aluminum |
Description
Lockout Padlock, Body Color Blue, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 7/32 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 10"W, 3-1/2" H, 0.032" Thick, 473Z17 (473Z17)
- CARHARTT Rugged Professional Series Rugged Flex Relaxed Fit Canvas Work Short, Navy, W29 (100374-034XLREG)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-724-VEND)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK118)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JT21)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR86)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H (48JR43)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR37)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR31)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT01)
- WIEGMANN Clamp, Replacement, Assy (WAJICRA)
- Zoro Select Lockout Tagout