Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Blue, 2"H
Mfr # 48JR37
Zoro # G3311449
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Different
- Number of Keys 2
- Body Height 2 in
- Shackle Material Hardened Steel
- Body Width 1 5/16 in
Product Information
- Brand Zoro Select
- MFR # 48JR37
- Zoro # G3311449
- UPC # 190735095010
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 2 in |
Body Width | 1 5/16 in |
Shackle Height | 1 7/16 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 27/32 in |
Details
Description
Lockout Padlock, Body Color Blue, Body Height 2 in, Body Material Aluminum, Body Thickness 9/13 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 27/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3/4 in W, White (M7-18-499)
- MUCK BOOT CO Muckster II Mid, Rifle Green, 9, PR (WM2-333T-GRN-090)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Flammable Combustible Liquids, Landscape (OS-DS-P-1014-L-2354)
- KLEENGUARD Coveralls, L, White (KCC 44323)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR34)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JR46)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR40)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H (48JR89)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H (48JR43)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR83)
- ABUS Lockout Padlock, KA, Blue, 3"H (74LB/40 KA BLUE)
- Zoro Select Lockout Padlocks