Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Black, 2"H
Mfr # 48JR44
Zoro # G3311379
original price:
$7.75
4% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Hardened Steel
- Body Height 2 in
- Shackle Height 1 7/16 in
- Legend Danger Locked Out
- Shackle Type Open
Product Information
- Brand Zoro Select
- MFR # 48JR44
- Zoro # G3311379
- UPC # 190735095089
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 2 in |
Shackle Height | 1 7/16 in |
Body Width | 1 5/16 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 27/32 in |
Details
Shackle Material | Hardened Steel |
Legend | Danger Locked Out |
Shackle Type | Open |
Number of Keys | 2 |
Body Color | Black |
Body Thickness | 9/13 in |
Item | Lockout Padlock |
Standards | OSHA 1910.147 |
Number of Pins | 5 |
Key Type | Keyed Alike |
Locking Mechanism | 5-Pin Tumbler |
Number of Keys Included | 2 |
Opening Type | Key |
Header | None/No Header |
Number of Tumbler Pins | 5 |
Padlock Body Material | Aluminum |
Description
Lockout Padlock, Body Color Black, Body Height 2 in, Body Material Aluminum, Body Thickness 9/13 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 27/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Anthem Series Face Shield Kits (14957)
- 3M Marking Tape, 2In W, 108 ft. L, Black (471)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 8 Yellow 10PK (5150P-8)
- 3M Disposable Earplugs, Bell Shape, 33.0 Decibel, Yellow (7000029951)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT59)
- ZORO SELECT Lockout Padlock, KA, Yellow, 1-7/16"H (48JR20)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JT71)
- ZORO SELECT Lockout Padlock, KD, Purple, 2"H, PK6 (48JR99)
- ZORO SELECT Lockout Padlock, KD, Purple, 1-7/16"H (48JR29)
- ZORO SELECT Lockout Padlock, KA, Purple, 2"H (48JR50)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK6, Number of Pins: 5 (A1106KAS6GRN)
- Zoro Select Lockout Tagout